NEXEN
NEXEN
928003
NEXEN NEXEN
Description
928003 AIR/PNEUMATIC BRAKING SYSTEM
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Maximum Static Torque 540In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; MBU; Cylindrical Thru; 143TC | 145T; 1/8" Port; 1800RPM Max Speed; 80PSI Pressure; 0.23HP Thermal Capacity
Part #
928003
BDI #
17158436
Details
1675.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/928003/p/17158436
Your Price
$ 1,675.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.299
EAN
0662284226486
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque 540In-Lbs
Product Type
Friction Disc
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
MBU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145T
Maximum RPM
1800
Pressure
80PSI
Thermal Capacity
0.23HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Acrylic Paint | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
16
Long Description
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Maximum Static Torque 540In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; MBU; Cylindrical Thru; 143TC | 145T; 1/8" Port; 1800RPM Max Speed; 80PSI Pressure; 0.23HP Thermal Capacity
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


