Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

928900 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-MDB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MnxpbWFnZS9qcGVnfGFHTmtMMmd4TXk4NE9UWXdOVFl4TURnMk5EazBMbXB3Wnd8ZWNhNWRmNDdiNmYzYzcyMmEyY2ZkYzllZjc4OTA0MmRkZjQ2ZTUxMmViMDhkOGI3MTM4YzkyYmRmOTg3YmI0MQ
455888 Pneumatic Clutches and Brakes 

NEXEN NEXEN

928900

Description

928900 AIR/PNEUMATIC BRAKING SYSTEM ; STRAIGHT FB 5/8" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque

Part #

928900

BDI #
455888

Details

2483.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,483.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
12.175
EAN
0662284251709
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque Clutch-415Lb-in | Brake-540Lb-in
Product Type
Friction Disc
Motion Type
Starting | Stopping
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
MDB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
56C
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.4HP
Application
Soft Start and Stop | Torque Control | Cyclic Start-Stop
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
928900
Weight / LBS
26.84
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque
Bore
0.625 Inch | 15.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh