Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

950061 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-F450-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4NXxpbWFnZS9qcGVnfGFEWTBMMmc0TVM4eE1EYzJOalU0TlRFMk56a3dNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHTkRVd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZWNmOWQ2ZGY5NTAwZGI4YTU2NWE1ZDhiYmQxZmRiNTQzM2VmYTE0YWFiZjYwMWY5ZTA3MTRkZTA5NzVkYWRj
455294 Pneumatic Clutches and Brakes 

NEXEN NEXEN

950061

Description

950061 FRICTION CLUTCH ; NON-RETURNABLE

Clutch; Pneumatic Activation; Straight|Reborable Bore; 9.525MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 62MM Pilot Diamete

Part #

950061

BDI #
455294

Details

1334.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,334.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.31
EAN
0662284168038
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Maximum Static Torque 19Nm
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
F-450
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
224W
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
950061
Weight / LBS
9.5
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 9.525MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 62MM Pilot Diamete
Pilot Diameter
2.441 Inch | 62 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh