https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-M800-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHVTVMMmd6TWk4eE1EYzJOemcxTWpBeE1UVTFNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlOT0RBd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xiNmY2MTM5ZjYzYmYwYmNiZTdhZjE0YzIwNWY1ZWE0OGEzZTdkNTE5N2U4M2Q0NmFhZTlmZmY2ZjAzMDYyN2Fk
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-M800-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHVTVMMmd6TWk4eE1EYzJOemcxTWpBeE1UVTFNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlOT0RBd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xiNmY2MTM5ZjYzYmYwYmNiZTdhZjE0YzIwNWY1ZWE0OGEzZTdkNTE5N2U4M2Q0NmFhZTlmZmY2ZjAzMDYyN2Fk
NEXEN
NEXEN
950261
NEXEN NEXEN
Description
950261 FRICTION CLUTCH ; NON-RETURNABLE 18MM BORE
Clutch; Pneumatic Activation; Straight|Reborable Bore; 18MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 100MM Pilot Diameter;
Part #
950261
BDI #
455304
Details
2722.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950261/p/455304
Your Price
$ 2,722.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
17.691
EAN
0662284168120
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Maximum Static Torque 90Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
M-800
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
745W
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
950261
Weight / LBS
39
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 18MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 100MM Pilot Diameter;
Pilot Diameter
3.937 Inch | 100 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

