Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

950353 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-H1000-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHUXhMMmd4WVM4eE1EYzJOemcxTVRnNE1EUTNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlJTVRBd01GOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8NTIyNWU4ZjIxOTU2OTVkZmQ2NzQ3MTgwMGU0ZDI0OWQ2MDA5ODIyNzA1NjkyNTAyNmY3OGJhYzRmNWIxNTczNQ
455307 Pneumatic Clutches and Brakes 

NEXEN NEXEN

950353

Description

950353 FRICTION CLUTCH ; NON RETURNABLE 30MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 120MM Pilot Diameter; Maximum Sta

Part #

950353

BDI #
455307

Details

4031.32 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,031.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
28.577
EAN
0662284204385
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 325Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
H-1000
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
1680W
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
950353
Weight / LBS
63
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 120MM Pilot Diameter; Maximum Sta
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
4.724 Inch | 120 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh