

NEXEN
NEXEN
950357
NEXEN NEXEN
Description
950357 FRICTION CLUTCH ; NON RETURNABLE 50MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 120MM Pilot Diameter; Maximum Sta
Part #
950357
BDI #
455308
Details
4031.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950357/p/455308
Your Price
$ 4,031.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
27.67
EAN
0662284230650
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 455Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
H-1000
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
1680W
Inch - Metric
Metric
Other Features
High Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
950357
Weight / LBS
61
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 120MM Pilot Diameter; Maximum Sta
Bore
1.969 Inch | 50 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh