https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-H1000-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHUXhMMmd4WVM4eE1EYzJOemcxTVRnNE1EUTNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlJTVRBd01GOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8NTIyNWU4ZjIxOTU2OTVkZmQ2NzQ3MTgwMGU0ZDI0OWQ2MDA5ODIyNzA1NjkyNTAyNmY3OGJhYzRmNWIxNTczNQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-H1000-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwOXxpbWFnZS9qcGVnfGFHUXhMMmd4WVM4eE1EYzJOemcxTVRnNE1EUTNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlJTVRBd01GOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8NTIyNWU4ZjIxOTU2OTVkZmQ2NzQ3MTgwMGU0ZDI0OWQ2MDA5ODIyNzA1NjkyNTAyNmY3OGJhYzRmNWIxNTczNQ
NEXEN
NEXEN
950361
NEXEN NEXEN
Description
950361 FRICTION CLUTCH ; NON-RETURNABLE 19MM BORE
Clutch; Pneumatic Activation; Straight|Reborable Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 120MM Pilot Diameter;
Part #
950361
BDI #
455309
Details
4373.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950361/p/455309
Your Price
$ 4,373.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
29.484
EAN
0662284168168
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Maximum Static Torque 325Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
H-1000
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
1680W
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
950361
Weight / LBS
65
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 120MM Pilot Diameter;
Pilot Diameter
4.724 Inch | 120 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

