https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-B275-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEQm1MMmhrTkM4eE1EYzJOamN6TlRZd05UYzVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDTWpjMVgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xhZmYwM2YxMWVlZmU2OGY5ODMxMTI0ZDU4YmVjMzYyZjY5N2FlMjE1YjRhNzZlYzFiYjczNWFlZTAwY2Y2MDNk
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-B275-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEQm1MMmhrTkM4eE1EYzJOamN6TlRZd05UYzVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDTWpjMVgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xhZmYwM2YxMWVlZmU2OGY5ODMxMTI0ZDU4YmVjMzYyZjY5N2FlMjE1YjRhNzZlYzFiYjczNWFlZTAwY2Y2MDNk
NEXEN
NEXEN
950705
NEXEN NEXEN
Description
950705 PNEUMATIC CLUTCH ; STRAIGHT FB 15MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Maximum Stat
Part #
950705
BDI #
457412
Details
857.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950705/p/457412
Your Price
$ 857.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
1.706
EAN
0662284248884
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 15Nm
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
B-275
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
100W
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
3.76
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Maximum Stat
Bore
0.591 Inch | 15 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

