

NEXEN
NEXEN
960000
NEXEN NEXEN
Description
960000 DUAL PLATE BRAKE ; NON RETURNABLE 2.375" BORE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SK Bushing Mount; Maximum Static Torque 5500Lb-in
Part #
960000
BDI #
455335
Details
7147.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/960000/p/455335
Your Price
$ 7,147.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
27.216
EAN
0662284168519
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses SK Bushing
Torque
Maximum Static Torque 5500Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
2200
Pressure
80psi
Thermal Capacity
3.3HP
Application
Cyclic Stop Operation | High Inertia Stop
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Dual Interface
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
60
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SK Bushing Mount; Maximum Static Torque 5500Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh