Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

960200 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DPC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MnxpbWFnZS9qcGVnfGFESXpMMmc0WXk4NE9UWXdOVFl5TlRZeE1EVTBMbXB3Wnd8YTAyODgwNDJhMGJiY2IxODgxZDhmMTIwNjRlMGQ3MmY0OWFjMWJiMDViNzcyODk5ZGEzODA1OThiZTZkNzdhMg
455337 Pneumatic Clutches and Brakes 

NEXEN NEXEN

960200

Description

960200 DUAL PLATE CLUTCH

Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SK Bushing Mount; 2-3/8" Pilot Diameter; Maximum Static Torque 5500Lb-in

Part #

960200

BDI #
455337

Details

7961.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,961.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
27.733
EAN
0662284168540
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses SK Bushing
Torque
Maximum Static Torque 5500Lb-in
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPC
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
2200
Pressure
80psi
Thermal Capacity
3.3HP
Application
Cyclic Start Operation | Torque Control | High Inertia Start
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Dual Interface | Dual and Quad Plate
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
960200
Weight / LBS
61.14
Long Description
Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SK Bushing Mount; 2-3/8" Pilot Diameter; Maximum Static Torque 5500Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh