https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DPB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHVmtMMmc0Wmk4eE1EYzJOemsyTURjMk9EVTBNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFVUVKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZmM4ZDBiYzI5ZDg1MjE0ZjAwMzFmY2U1YWE0MWQzZGNiYWMzMjViOTMzNmJmYTNlMjA2OWQxMGY1YzgzNDlhYg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DPB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHVmtMMmc0Wmk4eE1EYzJOemsyTURjMk9EVTBNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFVUVKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZmM4ZDBiYzI5ZDg1MjE0ZjAwMzFmY2U1YWE0MWQzZGNiYWMzMjViOTMzNmJmYTNlMjA2OWQxMGY1YzgzNDlhYg
NEXEN
NEXEN
961000
NEXEN NEXEN
Description
961000 DUAL PLATE BRAKE ; NON-RETURNABLE 2.875" BORE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SF Bushing Mount; Maximum Static Torque 11000Lb-in
Part #
961000
BDI #
455340
Details
9202.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/961000/p/455340
Your Price
$ 9,202.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
46.494
EAN
0662284168748
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses SF Bushing
Torque
Maximum Static Torque 11000Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
5.5HP
Application
Cyclic Stop Operation | High Inertia Stop
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Dual Interface
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
102.5
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SF Bushing Mount; Maximum Static Torque 11000Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

