https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DFE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NXxpbWFnZS9qcGVnfGFEVXpMMmhoT1M4eE1EYzJOemsyT0RFd09EVTNOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlFUmtWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8NjJhNGNlNmJhMzcwMGRiNjI3OTRhYjcyZjAwYjNmOGMzNWZhZmIwMjk4OTkxZmIzMzdiZDVkZTM1NDU4NjUxZA
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DFE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NXxpbWFnZS9qcGVnfGFEVXpMMmhoT1M4eE1EYzJOemsyT0RFd09EVTNOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlFUmtWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8NjJhNGNlNmJhMzcwMGRiNjI3OTRhYjcyZjAwYjNmOGMzNWZhZmIwMjk4OTkxZmIzMzdiZDVkZTM1NDU4NjUxZA
NEXEN
NEXEN
964042
NEXEN NEXEN
Description
964042 CLUTCH ; POR NON-RETURNABLE 4.25" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 4-1/4" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 36000Lb-in
Part #
964042
BDI #
457423
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964042/p/457423
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
133.81
EAN
0662284173759
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 36000Lb-in
Product Type
Friction Facing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DFE
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
8.3HP
Application
Controlled Acceleration
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Multiple Disc | Dual Interface | Heavy Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
964042
Weight / LBS
295
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 4-1/4" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 36000Lb-in
Port Size
0.75 Inch | 19.05 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

