

NEXEN
NEXEN
964151
NEXEN NEXEN
Description
964151 DUAL FACE CLUTCH ; NON-RETURNABLE 3.375" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Shaft Mount; 10.2" Pilot Diameter; Maximum Static Torque 66800Lb
Part #
964151
BDI #
457655
Details
46085.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964151/p/457655
Your Price
$ 46,085.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
275.784
EAN
0662284236584
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 66800Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DFC
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
900
Pressure
80psi
Thermal Capacity
10HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Dual Interface
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
964151
Weight / LBS
460
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Shaft Mount; 10.2" Pilot Diameter; Maximum Static Torque 66800Lb
Bore
3.375 Inch | 85.725 Millimeter
Port Size
0.75 Inch | 19.05 Millimeter
Pilot Diameter
10.2 Inch | 259.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh