

NEXEN
NEXEN
964301
NEXEN NEXEN
Description
964301 BRAKE ; NON RETURNABLE 2.938" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 27200Lb-in
Part #
964301
BDI #
457465
Details
22809.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964301/p/457465
Your Price
$ 22,809.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
144.243
EAN
0662284249560
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 27200Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
DFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1500
Pressure
80psi
Thermal Capacity
8.3HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
318
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 27200Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.5 Inch | 12.7 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh