https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DFB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMnxpbWFnZS9qcGVnfGFHVmpMMmhsT0M4eE1EYzJOemsyT1RJMU5UUTFOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFUmtKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OTVmZTVkZTRkZDhhYWRiMDM2NTUxMzEwYzZjMDc3NTAxYzc0ZDkyNDYzMTMwZWJkYWE0ZDg2MTc2YjMxODljOA
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DFB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMnxpbWFnZS9qcGVnfGFHVmpMMmhsT0M4eE1EYzJOemsyT1RJMU5UUTFOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFUmtKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8OTVmZTVkZTRkZDhhYWRiMDM2NTUxMzEwYzZjMDc3NTAxYzc0ZDkyNDYzMTMwZWJkYWE0ZDg2MTc2YjMxODljOA
NEXEN
NEXEN
964305
NEXEN NEXEN
Description
964305 BRAKE ; POR NON-RETURNABLE 4" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 19100Lb-in
Part #
964305
BDI #
457718
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964305/p/457718
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
144.243
EAN
0662284252478
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 19100Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
DFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1500
Pressure
80psi
Thermal Capacity
8.3HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
318
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 19100Lb-in
Port Size
0.5 Inch | 12.7 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

