https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BSB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0N3xpbWFnZS9qcGVnfGFEY3hMMmc0TUM4eE1EYzJOamd4TXpNek1UUTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVTBKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MGNjMTQxNTIxMTA3Nzk2MjRhZjdiZjk4NmFiMDlhOGM0YmRjMTI2OTA1Mzc4ZjdmNmUyMTg5MWYyOWQ2NjVmNg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BSB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0N3xpbWFnZS9qcGVnfGFEY3hMMmc0TUM4eE1EYzJOamd4TXpNek1UUTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVTBKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MGNjMTQxNTIxMTA3Nzk2MjRhZjdiZjk4NmFiMDlhOGM0YmRjMTI2OTA1Mzc4ZjdmNmUyMTg5MWYyOWQ2NjVmNg
NEXEN
NEXEN
964740
NEXEN NEXEN
Description
964740 COUPLING ; NON-RETURNABLE
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; 50MM Pilot Diameter; Minimum Static Torque 8Nm
Part #
964740
BDI #
461842
Details
2404.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964740/p/461842
Your Price
$ 2,404.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
2.268
EAN
0662284270601
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Minimum Static Torque 8Nm
Product Type
Friction Facing
Actuation/Return
Spring | Air
Product Series
BSB
Housing Style
Flanged
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
6.9bar
Inch - Metric
Metric
Other Features
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | High Torque
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
964740
Weight / LBS
5
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; 50MM Pilot Diameter; Minimum Static Torque 8Nm
Bore
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

