https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SBP-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFEYzRMMmcyWXk4eE1EYzJPREV3TXpVM01UUTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUUWxCZlJreEhYek13TUhnek1EQXVhbkJufDg1OTk2ZDVkZjJhYTkyMzE4OGFmYWJkMmUzMGZjNjQ4YjBlYzcxZWM3ZmNkMWVkMGRlZDcxMGY4ZjFmNjAwOWQ
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SBP-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFEYzRMMmcyWXk4eE1EYzJPREV3TXpVM01UUTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUUWxCZlJreEhYek13TUhnek1EQXVhbkJufDg1OTk2ZDVkZjJhYTkyMzE4OGFmYWJkMmUzMGZjNjQ4YjBlYzcxZWM3ZmNkMWVkMGRlZDcxMGY4ZjFmNjAwOWQ
NEXEN
NEXEN
964825
NEXEN NEXEN
Description
964825 ECLIPSE SERVO MOTOR BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 24MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 94.996MM Pilot Diameter;
Part #
964825
BDI #
461856
Details
3080.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964825/p/461856
Your Price
$ 3,080.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
3.629
EAN
0662284254854
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 22Nm
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
100psi
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque | Clamp Collar Coupling
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
8
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 24MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 94.996MM Pilot Diameter;
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
3.74 Inch | 94.996 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

