NEXEN
NEXEN
965007
NEXEN NEXEN
Description
965007 ECLIPSE SERVO MOTOR BRAKE ; NON RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 180.086MM Pilot Diameter;
Part #
965007
BDI #
461911
Details
4663.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/965007/p/461911
Your Price
$ 4,663.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
15.423
EAN
0662284258616
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 125Nm
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
Thru
Mounting Frame Size
213TC | 215TC
Drive Arrangement
Flange Mount
Maximum RPM
5000
Pressure
100psi
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia | High Dynamic Torque | Clamp Collar Coupling
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
965007
Weight / LBS
34
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 180.086MM Pilot Diameter;
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.26 Inch | 32 Millimeter
Pilot Diameter
7.09 Inch | 180.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh