https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-PDC-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRE0xTDJnM01DOHhNRGN6TVRNMk56Y3lOekV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVJFTmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2Mzk0MmFiMzQzNjBhNDIwYjUwMDI3ODhhYTFhODZiYzQ0ODRlNDUxZTMxOThjODM1YjBmN2FiNzdhNWExYzdj
                
                https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-PDC-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRE0xTDJnM01DOHhNRGN6TVRNMk56Y3lOekV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVJFTmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2Mzk0MmFiMzQzNjBhNDIwYjUwMDI3ODhhYTFhODZiYzQ0ODRlNDUxZTMxOThjODM1YjBmN2FiNzdhNWExYzdj
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					PDC04FBHM25
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								PDC04FBHM25 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88.9MM Pilot Diameter; Static Torque 300 to 1700Lb-in
                         	Part #
	                    
	                      	Z01137
							BDI #
						
	                      	185311
							
						
Details
                    
                        13218.92
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/PDC04FBHM25/p/185311
						
		
		
		
				Your Price
				
						
							$ 13,218.92 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111911
					Weight / Kilogram
				6.622
					EAN
				0884107271149
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Pneumatic
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Shaft
			Torque
				
					Static Torque 300 to 1700Lb-in
			Product Type
				
					Ball Detent
			Motion Type
				
					Jogging | Indexing
			Actuation/Return
				
					Air | Spring
			Product Series
				
					PDC
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Drive Arrangement
				
					Pilot Mount
			Direction of Rotation
				
					Bidirectional
			Maximum RPM
				
					1800
			Pressure
				
					20 to 80 PSI
			Application
				
					Mechanical Power Transmission Equipment | Timing Belt Pulleys | Sprocket
			Inch - Metric
				
					Metric
			Other Features
				
					Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Pneumatic
			Manufacturer URL
				
					https://www.bostongear.com
			Manufacturer Internal Number
				
					Z01137
			Long Description
				
					Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88.9MM Pilot Diameter; Static Torque 300 to 1700Lb-in
			Bore
				
					0.984 Inch | 25 Millimeter
			Pilot Diameter
				
					3.5 Inch | 88.9 Millimeter
			Port Size
				
					0.125 Inch | 3.175 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
