Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

POR04FCHP19P19 https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRGN6TVRNMk9UTTJOVFV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa05mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xjMjM2ODYwN2U4ZDZlZjE1ZjdlYmNlNTE4NjQ5OGZlNjQ4MDhlYjAyY2Q4Njc2MWVmMzJkZTMxOTNjMTQxYjVl
184472 Pneumatic Clutches and Brakes 

BOSTON GEAR BOSTON GEAR

POR04FCHP19P19

Description

POR04FCHP19P19 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/4" Pilot Diameter; Static Torque 400 to 1400Lb-in

Part #

Z00778

BDI #
184472

Details

16729.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,729.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
8.437
EAN
0884107208558
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 400 to 1400Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Flexible Coupling
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00778
Weight / LBS
18.5
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/4" Pilot Diameter; Static Torque 400 to 1400Lb-in
Pilot Diameter
3.25 Inch | 82.55 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh