https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzl8aW1hZ2UvanBlZ3xhRGMyTDJoa05pOHhNRGN6TVRNMk9EWXhNVGczTUM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzMzljODMzODgyMDdlZjY3OGNhOGI5OGU0ZWY2ZjA2YzBhOGZmNTVkN2RkYjA4NjIwMTRhZTJiM2JkZGVmMDcz
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzl8aW1hZ2UvanBlZ3xhRGMyTDJoa05pOHhNRGN6TVRNMk9EWXhNVGczTUM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzMzljODMzODgyMDdlZjY3OGNhOGI5OGU0ZWY2ZjA2YzBhOGZmNTVkN2RkYjA4NjIwMTRhZTJiM2JkZGVmMDcz
BOSTON GEAR
BOSTON GEAR
POR05FBHP24
BOSTON GEAR BOSTON GEAR
Description
POR05FBHP24 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-5/8" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Part #
34420
BDI #
167597
Details
16455.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR05FBHP24/p/167597
Your Price
$ 16,455.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
12.882
EAN
0781711344200
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1350 to 4700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34420
Weight / LBS
28.3
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-5/8" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Pilot Diameter
3.625 Inch | 92.075 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

