https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRGN6TVRNMk9UTTJOVFV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa05mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xjMjM2ODYwN2U4ZDZlZjE1ZjdlYmNlNTE4NjQ5OGZlNjQ4MDhlYjAyY2Q4Njc2MWVmMzJkZTMxOTNjMTQxYjVl
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRGN6TVRNMk9UTTJOVFV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa05mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xjMjM2ODYwN2U4ZDZlZjE1ZjdlYmNlNTE4NjQ5OGZlNjQ4MDhlYjAyY2Q4Njc2MWVmMzJkZTMxOTNjMTQxYjVl
BOSTON GEAR
BOSTON GEAR
POR05FCHP24P22
BOSTON GEAR BOSTON GEAR
Description
POR05FCHP24P22 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Part #
34432
BDI #
167603
Details
21410.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR05FCHP24P22/p/167603
Your Price
$ 21,410.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
21.455
EAN
0781711344323
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1350 to 4700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Flexible Coupling
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34432
Weight / LBS
47.2
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
3.88 Inch | 98.552 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

