https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRGN6TVRNMk9UTTJOVFV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa05mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xjMjM2ODYwN2U4ZDZlZjE1ZjdlYmNlNTE4NjQ5OGZlNjQ4MDhlYjAyY2Q4Njc2MWVmMzJkZTMxOTNjMTQxYjVl
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRGN6TVRNMk9UTTJOVFV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa05mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xjMjM2ODYwN2U4ZDZlZjE1ZjdlYmNlNTE4NjQ5OGZlNjQ4MDhlYjAyY2Q4Njc2MWVmMzJkZTMxOTNjMTQxYjVl
BOSTON GEAR
BOSTON GEAR
POR05FCLP24P24
BOSTON GEAR BOSTON GEAR
Description
POR05FCLP24P24 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 850 to 2900Lb-in
Part #
34502
BDI #
167616
Details
21410.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR05FCLP24P24/p/167616
Your Price
$ 21,410.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
21.455
EAN
0781711345023
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 850 to 2900Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Flexible Coupling
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34502
Weight / LBS
47.2
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.88" Pilot Diameter; Static Torque 850 to 2900Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

