

BOSTON GEAR
BOSTON GEAR
POR06FBHP30
BOSTON GEAR BOSTON GEAR
Description
POR06FBHP30 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Static Torque 2800 to 7800Lb-in
Part #
35986
BDI #
168252
Details
21900.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR06FBHP30/p/168252
Your Price
$ 21,900.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
18.643
EAN
0781711359860
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 2800 to 7800Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1200
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
35986
Weight / LBS
41
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Static Torque 2800 to 7800Lb-in
Bore
1.875 Inch | 47.625 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh