https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzl8aW1hZ2UvanBlZ3xhRGMyTDJoa05pOHhNRGN6TVRNMk9EWXhNVGczTUM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzMzljODMzODgyMDdlZjY3OGNhOGI5OGU0ZWY2ZjA2YzBhOGZmNTVkN2RkYjA4NjIwMTRhZTJiM2JkZGVmMDcz
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzl8aW1hZ2UvanBlZ3xhRGMyTDJoa05pOHhNRGN6TVRNMk9EWXhNVGczTUM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzMzljODMzODgyMDdlZjY3OGNhOGI5OGU0ZWY2ZjA2YzBhOGZmNTVkN2RkYjA4NjIwMTRhZTJiM2JkZGVmMDcz
BOSTON GEAR
BOSTON GEAR
POR06FBHP32
BOSTON GEAR BOSTON GEAR
Description
POR06FBHP32 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Static Torque 2800 to 7800Lb-in
Part #
35994
BDI #
168254
Details
22755.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR06FBHP32/p/168254
Your Price
$ 22,755.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
18.643
EAN
0781711359945
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 2800 to 7800Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1200
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
35994
Weight / LBS
41
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Static Torque 2800 to 7800Lb-in
Bore
2 Inch | 50.8 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

