

BOSTON GEAR
BOSTON GEAR
POR06LBHM50
BOSTON GEAR BOSTON GEAR
Description
POR06LBHM50 ; POR06LBHM50 POR
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 101.6MM Pilot Diameter; Static Torque 2800 to 7800Lb-in
Part #
36000
BDI #
168256
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR06LBHM50/p/168256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711360002
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 2800 to 7800Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1200
Application
Mechanical Power Transmission Equipment
Inch - Metric
Metric
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Limited Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
36000
Weight / LBS
42.3
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 101.6MM Pilot Diameter; Static Torque 2800 to 7800Lb-in
Pilot Diameter
4 Inch | 101.6 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh