https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-F-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjN8aW1hZ2UvanBlZ3xhR0UzTDJnMk1pOHhNRGN6TVRNMk56TXpNemt4T0M5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSbDlUU0VaVVh6TXdNSGd6TURBdWFuQm58NTRjOThmYzRmMjc4MGEyN2NkZWVmNzFlMDkzYTZkZmViOTM3NGRlMzY5YTU1ODc4NWU0YmFjMGI2ZmY1NmU0NQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-F-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjN8aW1hZ2UvanBlZ3xhR0UzTDJnMk1pOHhNRGN6TVRNMk56TXpNemt4T0M5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZSbDlUU0VaVVh6TXdNSGd6TURBdWFuQm58NTRjOThmYzRmMjc4MGEyN2NkZWVmNzFlMDkzYTZkZmViOTM3NGRlMzY5YTU1ODc4NWU0YmFjMGI2ZmY1NmU0NQ
BOSTON GEAR
BOSTON GEAR
POR11FRHP52P66
BOSTON GEAR BOSTON GEAR
Description
POR11FRHP52P66 TIMING BELT ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 3-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 7-1/2" Pilot Diameter; Static Torque 8200 to 33000Lb-in
Part #
07195
BDI #
160321
Details
77739.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR11FRHP52P66/p/160321
Your Price
$ 77,739.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
72.575
EAN
0781711071953
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 8200 to 33000Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1200
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Rigid Coupling
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
07195
Weight / LBS
184
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 3-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 7-1/2" Pilot Diameter; Static Torque 8200 to 33000Lb-in
Pilot Diameter
7.5 Inch | 190.5 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

