Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VOR13BBLM50 https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-VOR-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTh8aW1hZ2UvanBlZ3xhR1E1TDJoaVpTOHhNRGN6TVRNMk9UWTVNekl4TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5V1QxSmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDEwM2NiMGE2ZDM0NjQ2ZDk0M2Y4ZjU3YWY2MmFiNzMwNDY1ZDQzZGE3MWNkZGUxOWI5NDQzYjNjYmE4ZDgwM2U
168355 Pneumatic Clutches and Brakes 

BOSTON GEAR BOSTON GEAR

VOR13BBLM50

Description

VOR13BBLM50 ; VOR13BBLM50 POR

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 114.249MM Pilot Diameter; Static Torque 900 to 3600Lb-in

Part #

36350

BDI #
168355

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711363508
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 900 to 3600Lb-in
Product Type
Pawl Notch
Motion Type
Jogging
Actuation/Return
Air | Spring
Tradename
VARITORQUE
Product Series
VOR
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1000
Pressure
20 to 80 PSI
Application
Chain and Sprocket
Inch - Metric
Metric
Other Features
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
36350
Weight / LBS
39
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 114.249MM Pilot Diameter; Static Torque 900 to 3600Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.969 Inch | 50 Millimeter
Pilot Diameter
4.498 Inch | 114.249 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh