https://www.bdiexpress.com/medias/INDTSUXXXXXX-20887314-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhREkxTDJnd01DOHhNRFU0TnpFM01qWXdNVGc0Tmk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0Rjek1UUmZNekF3ZURNd01DNXFjR2N8MmY4Nzc2MDE0YzZlNzZhZjk0Mjg2YzgzYjJhMWI4Nzc2MmYzYWIzYzI2Mjg5MTg0NWM2MGFlYTA3M2JkMDRlYg
                
                https://www.bdiexpress.com/medias/INDTSUXXXXXX-20887314-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTZ8aW1hZ2UvanBlZ3xhREkxTDJnd01DOHhNRFU0TnpFM01qWXdNVGc0Tmk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0Rjek1UUmZNekF3ZURNd01DNXFjR2N8MmY4Nzc2MDE0YzZlNzZhZjk0Mjg2YzgzYjJhMWI4Nzc2MmYzYWIzYzI2Mjg5MTg0NWM2MGFlYTA3M2JkMDRlYg
                
					
						
									TSUBAKI
								TSUBAKI
							
						
					TFS30
				 
				TSUBAKI TSUBAKI
Description
						
                            
								TFS30 CAM CLUTCH ; 72MM OD VERTICAL KW
Cam Clutch; 1.181" Bore
                         	Part #
	                    
	                      	TFS30
							BDI #
						
	                      	1480517
							
						
Details
                    
                        1416.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/TFS30/p/1480517
						
		
		
		
				Your Price
				
						
							$ 1,416.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111908
					Weight / Kilogram
				0.59
					EAN
				0097039257666
					Product Group - BDI
				M02284
					Noun
				
					Clutch
			Weight / LBS
				
					1.166
			Product Detail
				
					Cam Clutch
			Product Specification
				
					Cam Clutch; 1.181" Bore
			Long Description
				
					Cam Clutch; 1.181" Bore
			
