https://www.bdiexpress.com/medias/INDTSUXXXXXX-20886806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzJ8aW1hZ2UvanBlZ3xhR1JtTDJoa055OHhNRFU0TnpFM05EYzVOek0wTWk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0RZNE1EWmZNekF3ZURNd01DNXFjR2N8NmYzMzY3ODQ5ZTNjZTlhOTc0Zjk5NWIyZjViMjk0NzIyZWRhOGM0OWU0ODg3MzAyMjcwYmY3NzcwNmExYjRhZQ
https://www.bdiexpress.com/medias/INDTSUXXXXXX-20886806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzJ8aW1hZ2UvanBlZ3xhR1JtTDJoa055OHhNRFU0TnpFM05EYzVOek0wTWk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0RZNE1EWmZNekF3ZURNd01DNXFjR2N8NmYzMzY3ODQ5ZTNjZTlhOTc0Zjk5NWIyZjViMjk0NzIyZWRhOGM0OWU0ODg3MzAyMjcwYmY3NzcwNmExYjRhZQ
TSUBAKI
TSUBAKI
TSS12
TSUBAKI TSUBAKI
Description
TSS12 CAM CLUTCH ; 32MM OD
Cam Clutch; 0.472" Bore
Part #
TSS12
BDI #
1480636
Details
269.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/TSS12/p/1480636
Your Price
$ 269.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.045
EAN
0097039374202
Product Group - BDI
M02284
Noun
Clutch
Weight / LBS
0.068
Product Detail
Cam Clutch
Product Specification
Cam Clutch; 0.472" Bore
Long Description
Cam Clutch; 0.472" Bore
