https://www.bdiexpress.com/medias/INDTSUXXXXXX-20886806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzJ8aW1hZ2UvanBlZ3xhR1JtTDJoa055OHhNRFU0TnpFM05EYzVOek0wTWk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0RZNE1EWmZNekF3ZURNd01DNXFjR2N8NmYzMzY3ODQ5ZTNjZTlhOTc0Zjk5NWIyZjViMjk0NzIyZWRhOGM0OWU0ODg3MzAyMjcwYmY3NzcwNmExYjRhZQ
                
                https://www.bdiexpress.com/medias/INDTSUXXXXXX-20886806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzJ8aW1hZ2UvanBlZ3xhR1JtTDJoa055OHhNRFU0TnpFM05EYzVOek0wTWk5SlRrUlVVMVZZV0ZoWVdGaGZNakE0T0RZNE1EWmZNekF3ZURNd01DNXFjR2N8NmYzMzY3ODQ5ZTNjZTlhOTc0Zjk5NWIyZjViMjk0NzIyZWRhOGM0OWU0ODg3MzAyMjcwYmY3NzcwNmExYjRhZQ
                
					
						
									TSUBAKI
								TSUBAKI
							
						
					TSS35
				 
				TSUBAKI TSUBAKI
Description
						
                            
								TSS35 CAM CLUTCH ; 72MM OD
Cam Clutch; 1.378" Bore
                         	Part #
	                    
	                      	TSS35
							BDI #
						
	                      	1480518
							
						
Details
                    
                        481.16
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/TSS35/p/1480518
						
		
		
		
				Your Price
				
						
							$ 481.16 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111908
					Weight / Kilogram
				0.318
					EAN
				0097039257970
					Product Group - BDI
				M02284
					Noun
				
					Clutch
			Weight / LBS
				
					0.66
			Product Detail
				
					Cam Clutch
			Product Specification
				
					Cam Clutch; 1.378" Bore
			Long Description
				
					Cam Clutch; 1.378" Bore
			
