TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-182 24-125AB H L 7.00
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-182 24-125AB H L 7.00 PUMP MTG BRKT ; HYDRAULIC
Pump Mounting Bracket; 7" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt 125 A2/B2 Pumps
Part #
BHN-182-24-125AB-H-L=7.00
BDI #
600006
Details
624.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/BHN-182-24-125AB-H-L-7-00/p/600006
Your Price
$ 624.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.695
EAN
0845271051722
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
7" Face to Face Length; Horizontal Type; 9" Outer Diameter
Long Description
Pump Mounting Bracket; 7" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt 125 A2/B2 Pumps

