TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-56 24-B H L=5.25
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-56 24-B H L=5.25 PUMP MTG BRKT
Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 and 4 Bolt SAE B Pumps
Part #
BHN-56-24-B-H-L=5.25
BDI #
24481932
Details
345.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/BHN-56-24-B-H-L=5-25/p/24481932
Your Price
$ 345.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.36
EAN
0845271051456
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
5.25" Face to Face Length; Horizontal Type; 6.81" Outer Diameter
Long Description
Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 and 4 Bolt SAE B Pumps

