WEG
WEG
03018ET3E286TC-W22
WEG WEG
Description
03018ET3E286TC-W22 AC MOTOR ; 30HP FR 286T 460V 3PH TEFC 1765 RPM
AC Motor; General Purpose; 30HP; 284/6TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.913" Overall Length; 93.6% Efficiency Full Load
Part #
03018ET3E286TC-W22
BDI #
960713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/03018ET3E286TC-W22/p/960713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
230.747
EAN
7891327196544
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
284/6TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
488
Long Description
AC Motor; General Purpose; 30HP; 284/6TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.913" Overall Length; 93.6% Efficiency Full Load
Overall Length
27.913 Inch | 708.99 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh