LEESON
LEESON
103402
LEESON LEESON
Description
103402.00
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 19MM Shaft Diameter; 79.985MM Base to Center of Shaft; 316.992MM Overall Length; 78.5% Efficiency Full Load
Part #
103402.00
BDI #
554219
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/103402/p/554219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.05
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
80
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base to Center Height - Millimeter
79.985
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Metric
Other Features
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103402.00
Manufacturer Internal Number
103402.00
Weight / LBS
42
Long Description
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 19MM Shaft Diameter; 79.985MM Base to Center of Shaft; 316.992MM Overall Length; 78.5% Efficiency Full Load
Base to Center of Shaft
3.149 Inch | 79.985 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
12.48 Inch | 316.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh