https://www.bdiexpress.com/medias/INDLESMOTORX-JPMP-3PH-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTJ8aW1hZ2UvanBlZ3xhRFpoTDJneE5DOHhNRFU0Tmprd016VTNOall3Tmk5SlRrUk1SVk5OVDFSUFVsaGZTbEJOVUY4elVFaGZWRVZHUTE5RFVrUmZNekF3ZURNd01DNXFjR2N8M2E3ZTE0Y2NjMTMzM2I5NmVjM2U3ZDliZDc2ODVmYWQyMmVhZWYxM2M0OTJiOWE4YzFlYWZmZjYwZjE5MmExYw
LEESON
LEESON
113032.00
LEESON LEESON
Description
11303200 ; POR 3HP 3450 208-230/460
AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 84% Efficiency Full Load
Part #
11303200
BDI #
554654
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113032-00/p/554654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.71
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56HJ
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Jet Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113032.00
Weight / LBS
39
Long Description
AC Motor; Pump; 3HP; 56HJ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh