https://www.bdiexpress.com/medias/INDLEEMOTORX-191231-3PH-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MDF8aW1hZ2UvanBlZ3xhR1E0TDJobVpTODVPREF4T1RRNE16azNOVGs0TDBsT1JFeEZSVTFQVkU5U1dGOHhPVEV5TXpGZk0xQklYMVJGVGxaZk16QXdlRE13TUM1cWNHY3w0OWZkNWI4ZTk4ZmJhYTJjNTM0NDc1MWVmN2Y1NTMwN2M5YTE5NGQ1YmE3YWE5ZDViMDU3OGQ1MWFhMjhhMGRi
LEESON
LEESON
191231.00
LEESON LEESON
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.78" Overall Length; 81.5% Efficiency Full Load
Part #
19123100
BDI #
17099222
Details
1025.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/191231-00/p/17099222
Your Price
$ 1,025.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
10.442
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Inverter Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
33
Long Description
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.78" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.78 Inch | 248.412 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh