LEESON
LEESON
191232.00
LEESON LEESON
Description
191232.00 WASHDOWN MOTOR ; 50HP 1800 575
AC Motor; 1/2HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 81.5% Efficiency Full Load
Part #
19123200
BDI #
17099223
Details
1000.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/191232-00/p/17099223
Your Price
$ 1,000.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.442
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1740
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 0.65 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
191232.00
Weight / LBS
15
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 81.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh