![191604.00](/medias/MFRREXXXXXXX-19155800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODJ8aW1hZ2UvanBlZ3xhREkyTDJnNVlpOHhNRFkwTWpFeU1UWXlNVFV6TkM5TlJsSlNSVmhZV0ZoWVdGaGZNVGt4TlRVNE1EQmZNekF3ZURNd01DNXFjR2N8ZGNjNzEwOTdkYzlmZDE3MDhlOTYyMDQ2ZTAzNDNjMmI1MWUwNGViMzc1Yjg4MGE0OTMyZDU3YjJhYzFlZWM4MQ)
![191604.00](/medias/MFRREXXXXXXX-19155800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODJ8aW1hZ2UvanBlZ3xhREkyTDJnNVlpOHhNRFkwTWpFeU1UWXlNVFV6TkM5TlJsSlNSVmhZV0ZoWVdGaGZNVGt4TlRVNE1EQmZNekF3ZURNd01DNXFjR2N8ZGNjNzEwOTdkYzlmZDE3MDhlOTYyMDQ2ZTAzNDNjMmI1MWUwNGViMzc1Yjg4MGE0OTMyZDU3YjJhYzFlZWM4MQ)
LEESON
LEESON
191604.00
LEESON LEESON
Description
191604.00 GENERAL PURPOSE MOTOR ; 2HP 1740RPM 56H TEFC /575V 3PH 60HZ
AC Motor; 2HP; 56HC Frame Size; 1750 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 86.5% Efficiency Full Load
Part #
191604.00
BDI #
22501516
Details
1823.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/191604-00/p/22501516
Your Price
$ 1,823.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.01
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
1750
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 2.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
745
Long Description
AC Motor; 2HP; 56HC Frame Size; 1750 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh