https://www.bdiexpress.com/medias/INDMEMACMTRX-056C17D2098-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFHUmlMMmcwWWk4eE1EYzJPRGd4TkRFM09ETXpOQzlKVGtSTlJVMUJRMDFVVWxoZk1EVTJRekUzUkRJd09UaGZNekF3ZURNd01DNXFjR2N8ZTdkMzIyMGUyZDg0NWZkOGE2NzgxMGRlMjQ2OTY5YTU1YTI5Y2RmZDBjMTM5M2Q1YzllZjRhN2RhN2YwMmE3OA
LEESON
LEESON
5KE49UN8416
LEESON LEESON
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 84% Efficiency Full Load
Part #
K2010
BDI #
17092144
Details
688.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KE49UN8416/p/17092144
Your Price
$ 688.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.976
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 2.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KE49UN8416
Manufacturer Internal Number
5KE49UN8416
Weight / LBS
40
Long Description
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.12 Inch | 307.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh