BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3558T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3558T GENERAL PURPOSE AC MOTOR ; 2 AIR OVERHP 1735RPM 3PH 60HZ 145T 3524M
AC Motor; Heating/Cooling System; 2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.13" Overall Length; 81.5% Efficiency Full Load
Part #
AOM3558T
BDI #
125139
Details
933.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3558T/p/125139
Your Price
$ 933.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
17.234
EAN
0781568121733
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3558T
Weight / LBS
32
Long Description
AC Motor; Heating/Cooling System; 2HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.13" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
11.13 Inch | 282.702 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh