https://www.bdiexpress.com/medias/INDBECMOTORX-4CECP-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFEYzJMMmd4Wmk4eE1EYzJPRGN4TnpnME1EUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZk5FTkZRMUJmTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58NDA0MDQzZmMxY2Y0NDFhNGEzOWE0ZGExMDk4MDI2MzUwNDJlMWRiNDEwYmYzNmIxYzAyMjVjYTkzMmJjZjMzMQ
BALDOR-RELIANCE
BALDOR-RELIANCE
CECP82334T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP82334T-4 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256TC TEFC F1
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.06" Overall Length; 92.4% Efficiency Full Load
Part #
CECP82334T-4
BDI #
125696
Details
5139.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP82334T-4/p/125696
Your Price
$ 5,139.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
105.669
EAN
0781568347461
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
325
Long Description
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.06" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
25.06 Inch | 636.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh