![CEM3546T](/medias/INDBALMOTORX-CEM3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3OTJ8aW1hZ2UvanBlZ3xhR1F5TDJnek9TODVPREF4T1RVek5UUXlNVGMwTDBsT1JFSkJURTFQVkU5U1dGOURSVTB6WHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxiMTliNjQ5MzA4M2ZiMjI5Yzc4OWFlNDZkMWRmNjhmMGI3NWNkNWI2NWI2YmM5YTAzMDk3YTI3YjA3ZWMwMTFl)
![CEM3546T](/medias/INDBALMOTORX-CEM3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3OTJ8aW1hZ2UvanBlZ3xhR1F5TDJnek9TODVPREF4T1RVek5UUXlNVGMwTDBsT1JFSkJURTFQVkU5U1dGOURSVTB6WHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxiMTliNjQ5MzA4M2ZiMjI5Yzc4OWFlNDZkMWRmNjhmMGI3NWNkNWI2NWI2YmM5YTAzMDk3YTI3YjA3ZWMwMTFl)
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM3546T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 85.5% Efficiency Full Load
Part #
CEM3546T
BDI #
125765
Details
1178.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM3546T/p/125765
Your Price
$ 1,178.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
16.31
EAN
0781568541821
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 85.5% Efficiency Full Load
Overall Length
13.29 Inch | 337.566 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh