https://www.bdiexpress.com/medias/INDBECMOTORX-CEM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFHRXlMMmhpWXk4eE1EYzJPRFUzT0RBMU1qRXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlEwVk5Yek5RU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDI4YWRkZmVkOTQ0M2ZiOThhZmNiNjlmMjAxMGMzMGIyZTMyNmE4MTE1ZmQ0ZGE1MDk1Y2Q3YjA1ZTlhODIwOGI
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM3663T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM3663T GENERAL PURPOSE AC MOTOR ; 5HP 3480RPM 3PH 60HZ 184TC 0628M TEFC F1
AC Motor; General Purpose; 5HP; 184TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 90.2% Efficiency Full Load
Part #
CEM3663T
BDI #
125805
Details
2475.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM3663T/p/125805
Your Price
$ 2,475.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
41.22
EAN
0781568134306
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
107
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh