https://www.bdiexpress.com/medias/INDBECMOTORX-CEM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFHRXlMMmhpWXk4eE1EYzJPRFUzT0RBMU1qRXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlEwVk5Yek5RU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDI4YWRkZmVkOTQ0M2ZiOThhZmNiNjlmMjAxMGMzMGIyZTMyNmE4MTE1ZmQ0ZGE1MDk1Y2Q3YjA1ZTlhODIwOGI
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM4104T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286TC 1056M TEFC F
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 94.1% Efficiency Full Load
Part #
CEM4104T
BDI #
125833
Details
8739.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM4104T/p/125833
Your Price
$ 8,739.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
233.3
EAN
0781568435496
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
437
Long Description
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.76 Inch | 705.104 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh