BALDOR-RELIANCE
BALDOR-RELIANCE
CEM4314T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
AC Motor; General Purpose; 60HP; 364TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95% Efficiency Full Load
Part #
CEM4314T
BDI #
125844
Details
16908.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM4314T/p/125844
Your Price
$ 16,908.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
414.5
EAN
0781568436677
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
816
Long Description
AC Motor; General Purpose; 60HP; 364TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95% Efficiency Full Load
Overall Length
32.84 Inch | 834.136 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh