https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-SEV-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEQXdMMmhqWmk4eE1EYzJPRFEyTXpnNE9EUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjlUUlZaZk0xQklYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8ZjRhZjgzN2RiZjFiZGZlYjA4YTIyMzUxM2Y2MmIwZGZhM2E1ZmQ1MmIxMTM1MDc5NDIxMDkyNmQ3ZTJlNzlhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3665T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0642M TEFC F1
AC Motor; General Purpose; 5HP; L184T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.12" Overall Length; 89.5% Efficiency Full Load
Part #
ECP3665T-4
BDI #
126627
Details
2003.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3665T-4/p/126627
Your Price
$ 2,003.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
53.968
EAN
0781568136607
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
L184T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP3665T-4
Weight / LBS
123
Long Description
AC Motor; General Purpose; 5HP; L184T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.12" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.12 Inch | 434.848 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh