https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-3PH-IEE-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFESXhMMmd4WXk4eE1EYzJPRGN4Tnprek9EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjh6VUVoZlNVVkZYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8MmMzZjU3ZmNkNDFlNTYwMjg4YTk2MTgzZmNlNTFjZjlkY2EwYmExYjYwYzIxN2QwZTA2M2NhY2Y3YzlkYzkwYw
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP83663T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP83663T-4 SEVERE DUTY MOTOR ; 5HP 3440RPM 3PH 60HZ 184T 0643M TEFC F1
AC Motor; General Purpose; 5HP; 184T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.12" Overall Length; 88.5% Efficiency Full Load
Part #
ECP83663T-4
BDI #
126787
Details
2530.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP83663T-4/p/126787
Your Price
$ 2,530.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
59.8
EAN
0781568211045
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP83663T-4
Weight / LBS
127
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.12" Overall Length; 88.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.12 Inch | 434.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh