https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-3PH-IEE-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFESXhMMmd4WXk4eE1EYzJPRGN4Tnprek9EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjh6VUVoZlNVVkZYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8MmMzZjU3ZmNkNDFlNTYwMjg4YTk2MTgzZmNlNTFjZjlkY2EwYmExYjYwYzIxN2QwZTA2M2NhY2Y3YzlkYzkwYw
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP84413T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP84413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS TEFC F1
AC Motor; General Purpose; 150HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 40.88" Overall Length; 96.2% Efficiency Full Load
Part #
ECP84413T-4
BDI #
126871
Details
28905.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP84413T-4/p/126871
Your Price
$ 28,905.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
930.01
EAN
0781568295694
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
445TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84413T-4
Weight / LBS
1844
Long Description
AC Motor; General Purpose; 150HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 40.88" Overall Length; 96.2% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
40.88 Inch | 1038.352 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh