BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM4114T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM4114T PUMP MOTOR ; 50HP 3540RPM 3PH 60HZ 326JM 1252M TEFC F
AC Motor; Pump; 50HP; 326JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 94.1% Efficiency Full Load
Part #
EJMM4114T
BDI #
127072
Details
12790.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM4114T/p/127072
Your Price
$ 12,790.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
267.27
EAN
0781568394977
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
575
Long Description
AC Motor; Pump; 50HP; 326JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
30.53 Inch | 775.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh